6.5kW 49ST/CSA Electric Start Portable Generator

You last purchased this on
 
Generac Power Systems

GP Series 6.5kW 49ST/CSA Electric Start Portable Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generac Power Systems

GP Series 6.5kW 49ST/CSA Electric Start Portable Generator

  • Fast #
  • Part #G7682
  • Item #7923092
  • Manufacturer Part #7682
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electric start model for easy operation (Battery included)
  • Generac's durable OHV engine with splash lubrication provides a long engine life
  • Featuring Generac's PowerRush advanced technology – delivers over 40% more starting capacity allowing you to do more with less
  • Hardened 1-1/4 In. steel-tube cradle for added durability and strength
  • Hour meter tracks maintenance intervals
  • Low-oil level shutdown automatically safeguards engine from damage
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and up to a 10.5 hour run-time at 50% load
  • Requires Certification

Documents


Specifications

AMP:
54.2, 27.1
CARB OTC LEED Compliant:
No
Capacity:
1.06 L
Collection:
GP Series
Height:
26-1/2 in
Ignition System:
Recoil
Length:
27-1/5 in
Material:
Steel
Portable:
Yes
Power Source:
Gas
RPM:
3600
UL Listed:
No
Volts:
120/240V
Watts:
6500 W
Weight:
182 lb
Width:
27 in