11kW Aluminum Standby Generator with 16 Circuit Nema 3R Transfer Switch
Guardian® 11kW Aluminum Standby Generator with 16 Circuit Nema 3R Transfer Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 50
- Application:
- Residential
- Collection:
- Guardian®
- Fuel Type:
- Propane, Natural Gas
- Height:
- 30-1/10 in
- Portable:
- No
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 11 kW
- Weight:
- 348 lb
- Width:
- 13-1/2 in