11kW Residential Standby Generator

You last purchased this on
 
Generac Power Systems

Guardian® 11kW Residential Standby Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generac Power Systems

Guardian® 11kW Residential Standby Generator

  • Fast #
  • Part #G6437
  • Item #4572230
  • Manufacturer Part #6437
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
50
Collection:
Guardian®
Color Finish Name:
Bisque
Fuel Type:
Propane
Height:
29 in
Length:
48 in
Portable:
No
Power Source:
Battery, Gas
RPM:
3600
UL Listed:
Yes
Volts:
250V
Watts:
11 kW
Width:
25 in