16kW Aluminum Enclosure Air-Cooled Generator with Wi-Fi
Guardian® 16kW Aluminum Enclosure Air-Cooled Generator with Wi-Fi
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-Year Limited Warranty for automatic standby generators
Documents
Specifications
- AMP:
- 70
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Guardian®
- Decibel Rating (dB):
- 66 dB
- Fuel Type:
- Propane
- Height:
- 29 in
- Ignition System:
- Solid-state with Magneto
- Length:
- 48 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Gas, Electric
- RPM:
- 3600
- Type:
- GEN6721
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 16000 W
- Weight:
- 406 lb
- Width:
- 25 in