DESCRIPTION

  • Compact, lightweight design makes this easy to carry where you need power
  • Conserves fuel and reduces noise by optimizing engine speed
  • Features a 127 cc engine
  • Features two 5-20r outlets and a 12 volt battery charger
  • Safe for electronics
  • Super quiet and campground friendly
  • User friendly controls and LED light indicators

Generac Power Systems Inverter Generator

G6719

Watts:

SPECIFICATIONS

AMP
16.7
Application
Commercial, Residential
Color Finish
Orange
Height
18 in
Ignition System
Manual
Length
22 in
Portable
No
Power Source
Gasoline
UL Listed
Yes
Volts
120V
Watts
2000
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY