iX800 850W Portable Generator

Part #G57910  |  Item #4095101  |  Manufacturer Part #5791-0

$347.21 EACH

Watts:

850

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 7.1

Collection: iX800

Height: 15 in

Length: 18 in

Portable: Yes

UL Listed: No

Volts: 120V

Watts: 850

Weight: 29

Width: 10 in