DESCRIPTION

  • Features a 208 cc engine
  • Fold down locking handle
  • Large-capacity fuel tank with incorporated fuel gauge provides durability and extended run times
  • Low oil shut down
  • Powerful OHVI engine

Generac Power Systems Portable Generator

G5789

Watts:

SPECIFICATIONS

AMP
27
Application
Commercial, Residential
Color Finish
Black, Orange
Height
21 in
Ignition System
Electric Ignition
Length
22-3/4 in
Portable
No
Power Source
Gasoline
RPM
3600
UL Listed
Yes
Volts
120/240V
Watts
3250
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY