DESCRIPTION

  • Automatically safeguards from damage with automatic low-oil level shutdown
  • Features a 208 cc engine
  • Features a fold-down locking handle and heavy duty, never flat wheels for sturdy and reliable portability
  • Hardened steel tube cradle adds durability and strength
  • Large-capacity fuel tank with incorporated fuel gauge provides durability and extended run times

Generac Power Systems Portable Generator

G5982

Watts:

SPECIFICATIONS

AMP
27
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Capacity
3.5 gal
Color Finish
Black, Orange
Height
21 in
Ignition System
Manual
Length
22-3/4 in
Portable
Yes
Power Source
Gasoline
RPM
3600
UL Listed
Yes
Volts
120/240V
Watts
3250
Weight
110
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$318.18
EACH
  • QUANTITY