Generac Power Systems
PowerDial™ PowerBar™ 2000W Gas Power Portable Generator
Part #G68660 | Item #7113133 | Manufacturer Part #6866-0
$843.56
EACH
Watts:
1600Product Details
- Powerdial™ integrates start/run/stop functions like the choke and fuel valve into one simple dial
- Powerbar™ monitors and displays power used
- Run time remaining display shows how much time is left before the need to re-fuel
- Electronic fuel gauge displays amount of fuel remaining
- Turbo, standard, economy modes of operation saves fuel and reduces noise
- Status lights display ready, low oil, overload and overheat alerts
- Low-oil level shutdown safeguards engine from damage
- Lightweight compact design with built-in handle for easy portability
- Smart paralleling allows you to connect directly through the 120v outlets, no separate paralleling jacks required
Documents
Specifications
AMP: 20
Application: Residential
Collection: PowerDial™ PowerBar™
Height: 16-9/10 in
Ignition System: Manual
Length: 20 in
Portable: Yes
Type: G68660
UL Listed: No
Volts: 120V
Watts: 1600
Weight: 46.2
Width: 12-3/5 in
Entire Collection
-
Starting at $843.56