48kW Standby Generator
This product has been replaced by
Manufacturer Part #RG04845ANAX
Protector® 48kW Standby Generator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True Power Technology delivers power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
Specifications
- Application:
- Residential
- Collection:
- Protector®
- Fuel Type:
- Propane, Natural Gas
- Height:
- 46-1/10 in
- Length:
- 76-4/5 in
- Portable:
- No
- Power Source:
- Gas
- RPM:
- 1800
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 48 kW
- Weight:
- 1555 lb
- Width:
- 35 in