DESCRIPTION

Generac Power Systems Transfer Switch and Load Center

G5449

Volts:

120/240V

SPECIFICATIONS

AMP
200
Height
4 in
Length
43-1/2 in
NEMA Specifications
NEMA 1R
Phase
Single Phase
UL Listed
Yes
Volts
120/240V
Watts
30000
Width
15-63/100 in

Starting at
$506.66
EACH
  • QUANTITY