1/2 HP OIL Lubricant Compressor Tank Mount 3 Phase

You last purchased this on
 
General Air Products

LT Plus Series 1/2 HP OIL Lubricant Compressor Tank Mount 3 Phase

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

LT Plus Series 1/2 HP OIL Lubricant Compressor Tank Mount 3 Phase

  • Fast #
  • Part #GLT29050B
  • Item #1431351
  • Manufacturer Part #LT29050B
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.1, 2.1, 2.2
Application:
Fire Protection, Sprinkler Systems
CFM:
3.52 ft3/min
Capacity:
290 gal
Collection:
LT Plus Series
FM Approved:
No
Height:
28 in
Horsepower:
1/2 hp
Installation Type:
Tank Mount
Length:
33 in
Material:
Stainless Steel
Maximum Temperature:
70
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Compressor
Tank Style:
Horizontal
Type:
GLT29050B
UL Listed:
Yes
Volts:
208-230/460V
Weight:
115 lb
Width:
13 in