1/3 hp Magnetic Line Starter

You last purchased this on
 
General Air Products

OL+ Series 1/3 hp Magnetic Line Starter

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

OL+ Series 1/3 hp Magnetic Line Starter

  • Fast #
  • Part #GMG00A208
  • Item #3571537
  • Manufacturer Part #MG00A208
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
OL+ Series
Horsepower:
1/3 hp
NSF Certified:
No
Phase:
Single Phase
Product Type:
Magnetic Line Starter
UL Listed:
No
Volts:
115V
Width:
5 in