16-6/25 in. Stainless Steel Quiet Riser Mounted Low Pressure Air Compressor
Q Series 16-6/25 in. Stainless Steel Quiet Riser Mounted Low Pressure Air Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory rated: 55 dBA
- Low pressure unit: 20 psi/30 min
- Significant decibel reduction
- Perfect in any environment where noise in an issue
- Includes riser mounting kit and 30" flex hose
- UL listed pressure switch
Specifications
- Application:
- Sprinkler Systems
- Capacity:
- 280 gal
- Collection:
- Q Series
- FM Approved:
- No
- Height:
- 16-6/25 in
- Horsepower:
- 1/4 hp
- Length:
- 16-6/25 in
- Lettering:
- WARNING
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 20
- Product Type:
- Quiet Riser Mounted Low Pressure Air Compressor
- UL Listed:
- Yes
- Valve Type:
- Pressure Relief Valve
- Volts:
- 115V
- Weight:
- 30 lb