208/230V 1-1/2 hp Three Phase Tank Mounted Air Compressor

You last purchased this on
 
General Air Products

LT Plus Series 208/230V 1-1/2 hp Three Phase Tank Mounted Air Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

LT Plus Series 208/230V 1-1/2 hp Three Phase Tank Mounted Air Compressor

  • Fast #
  • Part #GLT900150B
  • Item #1431305
  • Manufacturer Part #LT900150B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
2.2, 4.4, 4.5
Application:
Fire Protection, Sprinkler Systems
CFM:
10.91 ft3/min
Capacity:
900 gal
Collection:
LT Plus Series
FM Approved:
No
Height:
30 in
Horsepower:
1-1/2 hp
Installation Type:
Tank Mount
Length:
36 in
Material:
Stainless Steel
Maximum Temperature:
70
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Compressor
Tank Style:
Horizontal
UL Listed:
Yes
Volts:
208-230/460V
Weight:
181 lb
Width:
15 in