33-1/4 in. Stainless Steel Tank Mount
This product has been replaced by
Manufacturer Part #OLT50075AC
OLT Plus Series 33-1/4 in. Stainless Steel Tank Mount
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 105, 15, 52.5, 7.5
- Application:
- Sprinkler Systems
- Capacity:
- 500 gal
- Collection:
- OLT Plus Series
- FM Approved:
- No
- Height:
- 24-3/4 in
- Horsepower:
- 3/4 hp
- Length:
- 33-1/4 in
- Lettering:
- WARNING
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Pressure - Maximum:
- 100 psi
- Product Type:
- Tank Mount
- UL Listed:
- UL 1450
- Valve Type:
- Pressure Relief Valve
- Volts:
- 115/208/230V
- Weight:
- 92 lb
- Width:
- 10-22/25 in