5 hp 1000 gal. 3-Phase Dry Air Portable Air Conditioner Compressor

You last purchased this on
 
General Air Products

DAP Series 5 hp 1000 gal. 3-Phase Dry Air Portable Air Conditioner Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

DAP Series 5 hp 1000 gal. 3-Phase Dry Air Portable Air Conditioner Compressor

  • Fast #
  • Part #GDAP1000B
  • Item #1431333
  • Manufacturer Part #DAP1000B
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes fully charged with desiccant
  • No more than 3 systems should be connected to a single Dry Air Pac™
  • Single stage compressor allows for maximum efficiency
  • Requires Certification

Specifications

Application:
Fire Protection, Sprinkler Systems
Capacity:
1000 gal
Collection:
DAP Series
FM Approved:
Yes
Height:
70 in
Horsepower:
5 hp
Length:
44 in
Material:
Stainless Steel
Maximum Temperature:
100
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Compressor
Tank Style:
Horizontal
UL Listed:
Yes
Volts:
208-230/460V
Weight:
550 lb
Width:
24 in