1/2 in. Air Maintenance Device with Pressure Switch

You last purchased this on
 
General Air Products

1/2 in. Air Maintenance Device with Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

1/2 in. Air Maintenance Device with Pressure Switch

  • Fast #
  • Part #GAMD2
  • Item #1431281
  • Manufacturer Part #AMD-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL listed for fire protection
  • FM approved
  • Used for automatic operation in conjunction with a dedicated air compressor for the sprinkler system, such as base mounted units
  • Y-strainer
  • Restrictive orifice check valve
  • Pressure set knob on regulator requires no tools to adjust
  • Pressure gauge included with every unit
  • Requires Certification

Specifications

Application:
Fire Protection, Maintenance
FM Approved:
Yes
Installation Type:
Base Mount
Pressure - High:
40
Product Type:
Air Maintenance Device, Pressure Switch
UL Listed:
Yes
Valve Size:
1/2 in
Weight:
11 lb