68 in. 1-1/2 hp Stainless Steel Pump and Tank System
H2hOme® 68 in. 1-1/2 hp Stainless Steel Pump and Tank System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 29" Wide / 425 Gallon Narrow Water Tank
- Removable Stainless Steel Pump
- All-In-One Unit With Small Footprint
- Lifetime Customer Service & Tech Support
- Riser Manifold Kit Included
- Advanced Control Panel (Optional)
- Designed & Built For Fast Installation
- All Non-Ferrous Components
Specifications
- AMP:
- 9.1
- Application:
- Fire Sprinkler Systems, Residential
- Capacity:
- 425 gal
- Collection:
- H2hOme®
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Flow Rate:
- 35 gpm
- Height:
- 76 in
- Horsepower:
- 1-1/2 hp
- Length:
- 68 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Pressure - High:
- 48
- Pressure - Low:
- 34
- Product Type:
- Pump and Tank System
- UL Listed:
- No
- Volts:
- 240V
- Weight:
- 285 lb
- Width:
- 29 in