3/4 hp Pump and Tank System

You last purchased this on
 
General Air Products

H2hOme® 3/4 hp Pump and Tank System

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

H2hOme® 3/4 hp Pump and Tank System

  • Fast #
  • Part #GH2H425E0115A0
  • Item #7898389
  • Manufacturer Part #H2H425E0115A0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 29" Wide / 425 Gallon Narrow Water Tank
  • Removable Stainless Steel Pump
  • All-In-One Unit With Small Footprint
  • Lifetime Customer Service & Tech Support
  • Riser Manifold Kit Included
  • Advanced Control Panel (Optional)
  • Designed & Built For Fast Installation
  • All Non-Ferrous Components
  • Requires Certification

Specifications

AMP:
5.2
Application:
Residential
Capacity:
425 gal
Collection:
H2hOme®
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
75-31/50 in
Horsepower:
3/4 hp
Length:
68 in
Material:
Stainless Steel
Phase:
Single Phase
Product Type:
Pump and Tank System
UL Listed:
No
Volts:
240V
Weight:
285 lb
Width:
29 in