115V HVAC Compressor
Q Series 115V HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil-less piston compressor
- UL listed, pre-set pressure switch
- Significant decibel reduction
- Lifetime technical support
- Bubble tight air check valve
- Pre-wired & pre-tested
- ASME pressure safety valve
- Fully automatic, direct drive
Documents
Specifications
- AMP:
- 6.5, 39
- CFM:
- 2.72 ft3/min
- Capacity:
- 250 gal
- Collection:
- Q Series
- Decibel Rating (dB):
- 68 dB
- Height:
- 23-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 33-1/4 in
- Phase:
- Single Phase
- Volts:
- 115V
- Width:
- 10-22/25 in