DESCRIPTION

  • Electronic touch control

General Electric Appliances 0.7 cf Capacity Countertop Microwave

GJE740DRBB

Color Finish

 

SPECIFICATIONS

Capacity
0.7 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
12-3/4 in
Height
9-7/8 in
IsAcceptableImage
Power Source
Electric
Volts
120V
Watts
700
Width
17-5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS