DESCRIPTION

  • Cold-rolled carbon steel armature shaft material
  • EZ mount installation
  • Galvanized steel grinding blades
  • Grind chamber capacity: 27 oz
  • Over 2500 rpm
  • Power grinding 1/2 hp motor quickly hits max speed and high torque
  • SplashGuard
  • Wall switch with sink stopper

General Electric Appliances 1/3 hp Container Feed Garbage Disposer

GGFC325V

Color Finish

 

SPECIFICATIONS

AMP
4
Capacity
27 oz
Color Finish
Black
Color Finish Category
Blacks
Depth
5-3/16 in
Diameter
5-3/16 in
Height
12-11/16 in
Horsepower
1/3 hp
Power Source
Electric
RPM
2500
UL Listed
Yes
Volts
120V
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY