DESCRIPTION

  • Automatic anti-jam
  • Capacity: 1.4 cu ft
  • Compactor is built-in to adjacent cabinetry for an upscale appearance
  • Features Stainless Steel door with sculptured handle
  • Hidden controls
  • Powerful 1/3 hp motor provides heavy duty compacting power
  • Rear wheels for easy movement and installation
  • Removable key lock
  • Toe pedal opener

General Electric Appliances Profile™ Series 1.4 cf Built in Compactor

GGCG1580RSS

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
1.4 cu ft
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
35 in
Horsepower
1/3 hp
Power Source
Electric
Volts
120V
Width
14-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY