DESCRIPTION

  • Auto and time defrost - automatically defrosts for a specified amount of time
  • Convenience cooking controls allow cooking and reheating at the touch of a button
  • Electronic touch control
  • Two-speed venting system quickly removes smoke and steam from cooktop

General Electric Appliances Spacemaker® 1.5 CF 15 A Over-the-Range Spacemaker Microwave

GJNM3151DF

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
1.5 cu ft
Collection
Spacemaker®
Color Finish
White
Color Finish Category
Whites
Depth
15-1/4 in
Height
16-3/8 in
Power Source
Electric
Volts
120V
Watts
950
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS