DESCRIPTION

General Electric Appliances Profile™ 1.5 cf Microwave Oven

GPEB9159DJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
13
CEC Compliant
For Sale in CA
Capacity
1.5 cu ft
Collection
Profile™
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Energy Star Compliant
No
Height
13 in
Interior Light
No
NSF Certified
No
Power Source
Electric
Volts
120V
Watts
1000
Width
21-3/4 in

Starting at
Call for Pricing
  • QUANTITY