DESCRIPTION
- Auto and time defrost - automatically defrosts for a specified amount of time
- Convenience cooking controls allow cooking and reheating at the touch of a button
- Cooktop light with bright and night settings
- Electronic touch control
- Two-speed venting system quickly removes smoke and steam from cooktop
General Electric Appliances 1.5 CF Over-the-Range Microwave
GJVM3150RF
Color Finish
SPECIFICATIONS
- AMP
- 15
- Capacity
- 1.5 cu ft
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 15-1/4 in
- Height
- 16-3/8 in
- Power Source
- Electric
- Volts
- 120V
- Watts
- 950
- Width
- 29-7/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday