DESCRIPTION

  • Auto and time defrost automatically defrosts for a specified amount of time
  • Convenience controls allow cooking and reheating at the touch of a button
  • Turntable on/off is ideal for oversized, oblong-shaped dishes

General Electric Appliances Spacemaker® 1.5 cf Over-The-Range Microwave Oven with 2-Fan Speed

GJNM1541SMSS

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
1.5 cu ft
Collection
Spacemaker®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-1/4 in
Fan Speeds
2
Height
16-13/32 in
Power Source
Electric
Volts
120V
Watts
950
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS