DESCRIPTION

General Electric Appliances Monogram® 1.6 CF 240 V Built-In Oven

GZSC2202NSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
26.3
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Height
19-1/32 in
Installation Type
Built-in
Power Source
Electric
Volts
208/240V
Watts
950
Width
29-25/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY