DESCRIPTION

General Electric Appliances Monogram® 1.6 CF Built-In Oven With Advantium

GZSC1001KSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
13.75
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Height
18-5/8 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
26-3/4 in

Starting at
Call for Pricing
  • QUANTITY