DESCRIPTION

  • Capacity: 1.6 cu ft
  • Cooking complete reminder
  • Instant on controls for 1-touch instant operation
  • Minute timer helps keep you on track
  • Sensor cooking controls automatically adjusts time and power
  • Turntable rotates food throughout the cycle
  • Watts: 1150
  • Weight and time defrost automatically sets the optimal defrosting time and power level

General Electric Appliances 1.6 CF Countertop Microwave Oven

GJES1656SRSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-11/16 in
Height
12-13/16 in
IsAcceptableImage
Power Source
Electric
Volts
120V
Watts
1150
Width
21-3/4 in

Starting at
Call for Pricing
  • QUANTITY