DESCRIPTION

  • Auto and time defrost
  • Convenience cooking controls
  • Features 2-speed, 300 CFM venting system
  • Turntable on/off control

General Electric Appliances 1.6 cf Over-The-Range Microwave Oven

GJVM3160DF

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
15-1/4 in
Fan Speeds
2
Height
16-1/2 in
Microwave Type
Over the Range
Volts
120V
Watts
1000
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY