DESCRIPTION

  • Auto and time defrost
  • Convenience cooking controls
  • Features 2-speed, 300 CFM venting system
  • Includes "add 30 seconds" button

General Electric Appliances 1.7 cf 1000 W Over-The-Range Microwave

GJNM6171DF

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
Not for Sale in CA
Capacity
1.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Fan Speeds
2
Height
16-1/2 in
Microwave Type
Over the Range
Volts
120V
Watts
1000
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS