DESCRIPTION

  • Custom recipe saver stores cooking instructions for up to 30 different recipes
  • Halogen heat
  • Includes 3-speed, 300 CFM venting system
  • Multiple cooking functions
  • Over 175 preprogrammed menu selections

General Electric Appliances Profile™ Series 1.7 CF Over-the-Range Convection Microwave

GPSA9120SFSS

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-1/2 in
Fan Speeds
4
Height
16-1/4 in
Power Source
Electric
UL Listed
Yes
Vent Type
External
Volts
120V
Watts
925
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY