DESCRIPTION

  • Auto recipe conversion converts standard recipes to convection settings
  • Capacity: 1.7 cu ft
  • Convection and microwave cooking combine to deliver fast oven-quality results
  • Convection cooking
  • Full-width hidden vent
  • Removable oven rack
  • Sensor cooking controls automatically adjusts time and power

General Electric Appliances Cafe™ 1.7 CF Over-the-Range Convection Microwave With 300 CFM

GCVM1790SSSS

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Collection
Cafe™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-3/8 in
Height
16-1/4 in
Power Source
Electric
Volts
120V
Watts
1000
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY