• Cart

DESCRIPTION

General Electric Appliances 1.9 cf Over-the-Range Microwave Oven

GJVM7195DK

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.9 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Energy Star Compliant
No
Fan Speeds
4
Height
16-1/2 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Vent Type
External
Volts
120V
Watts
1580
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY