DESCRIPTION

General Electric Appliances Spacemaker® 1.9 cf Over-The-Range Microwave with 400 CFM Non-Vented System

GJNM1951SRSS

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
1.9 cu ft
Collection
Spacemaker®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-7/8 in
Fan Speeds
4
Height
16-7/8 in
Power Source
Electric
Volts
120V
Watts
1000
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY