DESCRIPTION

  • Interior Light

General Electric Appliances Monogram® 10-Bottle Undercounter Beverage Center

GZDBT240PBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.5 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Height
34-1/2 in
Installation Type
Undercounter
Power Source
Electric
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY