DESCRIPTION

General Electric Appliances 13.89 CF 28 in. Free Standing Top Mount Refrigerator

GGTZ18GBESS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
32-3/8 in
Height
67-3/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY