1/3 hp 2500 RPM Continuous Feed Garbage Disposal
This product has been replaced by
Manufacturer Part #GFC325N
1/3 hp 2500 RPM Continuous Feed Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over 2500 rpm
- EZ mount installation
- Power grinding 1/2 hp motor quickly hits max speed and high torque
- Wall switch with sink stopper
- Cold-rolled carbon steel armature shaft material
- SplashGuard
- Grind chamber capacity: 27 oz
- Galvanized steel grinding blades
Documents
Specifications
- AMP:
- 4
- Capacity:
- 25 oz
- Coating:
- Galvanized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/16 in
- Diameter:
- 5-3/16 in
- Drain Diameter:
- 3-1/2 in
- Energy Star Compliant:
- No
- Height:
- 12-11/16 in
- Horsepower:
- 1/3 hp
- Material:
- Steel, Carbon Steel, Stainless Steel, Plastic
- Material Type:
- Glass Reinforced Nylon
- Power Source:
- Electric
- RPM:
- 2500
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 8 lb
- Width:
- 5-1/2 in