DESCRIPTION

  • Deluxe quiet design
  • Gallon door storage
  • Never clean condenser - sealed compartment keeps coils clean and simplifies maintenance
  • Transparent drawers make finding your favorite items quick and easy
  • Upfront temperature controls regulate both fresh food and freezer sections

General Electric Appliances Hotpoint® 15.6 cf Right Hand Top Freezer Refrigerator

GHTR16BBER

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Hotpoint®
Color Finish
Black
Color Finish Category
Blacks
Depth
29-1/8 in
Height
61-3/4 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY