DESCRIPTION

  • Filter system cleans and returns air to the kitchen
  • Variable speed fan control
  • Vertical and rear exhaust

General Electric Appliances 17-1/2 in. Depth Non Vent Standard Range Hood

GJN327H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
CFM
180
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Vent Type
Recirculating
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY