General Electric Appliances

1.7 cf Built-In Microwave or Convection Oven in Stainless Steel

Part #GCWB7030SLSS  |  Manufacturer Part #CWB7030SLSS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 14

CEC Compliant: For Sale in CA

Capacity: 1.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-3/4 in

Energy Star Compliant: No

Height: 19-1/8 in

Interior Light: Yes

Number of Settings: 10

UL Listed: No

Volts: 120V

Watts: 1600

Width: 29-7/8 in