DESCRIPTION

  • Cooling capacity: 17,400/17,200 BTUs
  • Energy efficiency: 9.0/9.0 EER
  • Heating capacity: 16,700/16,300 BTUs
  • Vertical design optimizes usable floor space

General Electric Appliances 17700 BTU R410A 208-230V Vertical Air Conditioner

GAZ85H18DAC

BTU:

SPECIFICATIONS

AMP
15
BTU
17700
CEC Compliant
For Sale in CA
Configuration
Vertical
Depth
23-1/8 in
Height
32-1/4 in
Refrigerant
R-410A
Volts
230V
Width
23-1/8 in

Starting at
Call for Pricing
  • QUANTITY