DESCRIPTION

General Electric Appliances 18.1 CF Top-Freezer Refrigerator

GGTH18GCD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
32-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-3/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY