General Electric Appliances

18-5/8 x 33-3/8 in. 3.09 cf Compact Refrigerator with Double Door in Black

Part #GGDE03GGKBB  |  Manufacturer Part #GDE03GGKBB

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Control Type: Digital

Depth: 20-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 0.94 cu ft

Green: Energy Star, Yes

Handle Type: Recessed

Height: 33-3/8 in

Interior Light: Yes

Material: Glass

Power Source: Electric

Refrigerant: R-600A

Refrigerator Capacity Cu Ft : 2.15 cu ft

Refrigerator Type: Compact

Smart Home Enabled: No

UL Listed: Yes

Weight: 56

Width: 18-5/8 in