DESCRIPTION

General Electric Appliances 18000 BTU Freestanding Gas Convection Range

GJGB700EEJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
Capacity
5 cu ft
Color Finish
Slate
Color Finish Category
Greys
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
47-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY