DESCRIPTION

  • Auto-load sensing with 5 water levels automatically measures the load size and add just the right amount of water
  • Cycle status lights provide accurate cycle times
  • Dryer size: 4.4 cu ft
  • Features 9 wash cycles for convenient, preprogrammed settings for everyday fabrics
  • Five wash/rinse temperature settings offer a greater degree of control over fabric cleaning and care
  • Rotary-electromechanical dryer controls allow fast, easy cycle selection
  • Rotary-electronic washer controls simplify cycle selection
  • Two wash and spin speed combinations are matched to fabric type for great clothes care
  • Washer size: 2.2 DOE cu ft

General Electric Appliances Spacemaker® 2.2 CF Unitized Washer and 4.4 CF Gas Dryer

GGTUP240GM

Color Finish

 

SPECIFICATIONS

AMP
15, 20
CEC Compliant
For Sale in CA
Capacity
2.2 cu ft
Collection
Spacemaker®
Color Finish
White
Color Finish Category
Whites
Depth
27-1/4 in
Height
75-1/2 in
Power Source
Gas
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS