20 Amp Power Cord

This product has been replaced by

GE® White 6 ft. Appliance Cord
GE® 20 Amp 6 ft. Appliance Cord
Manufacturer Part #RAK320P
You last purchased this on
 
GE®

20 Amp Power Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® White 6 ft. Appliance Cord
GE® 20 Amp 6 ft. Appliance Cord
Manufacturer Part #RAK320P
GE®

20 Amp Power Cord

  • Fast #
  • Part #GRAK3203A
  • Item #4076253
  • Manufacturer Part #RAK3203A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heater wattage: 3,300/3,200
  • Amps: 20
  • Volts: 230/208
  • Requires Certification

Documents


Specifications

AMP:
20
Volts:
208V, 230V