DESCRIPTION

  • Broiler drawer with broiler pan and grid
  • Convertible to LP gas
  • No oven window
  • Two oven racks
  • Uses natural gas

General Electric Appliances Hotpoint® 20 x 40 in. Natural Gas Self Cleaning Free Standing Range

GRGA720EKWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-1/2 in
Height
40 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Volts
208/240V
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS